Skip Content
OVERLAY DOOR PIVOT HINGE,LEFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERLAY DOOR PIVOT HINGE,LEFT

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WEA1
  • Mfr. Model # 4WEA1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • Item Hinge
  • Material Stainless Steel
  • Holes per Leaf 3
  • Load Capacity 3.9 lb./pair
  • Pin Material Stainless Steel
  • Pin Type -
  • Pin Dia. 1/8"
  • Range of Motion 270 Degrees
  • Holes 6
  • Ligature Resistant No
  • Frame Leaf Thickness 0.063"
  • Door Leaf Thickness 0.063"
  • Mounting Screw-On
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list