Skip Content
OVERHEAD STIRRER,5 GAL,1/15 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERHEAD STIRRER,5 GAL,1/15 HP

CAFRAMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C830
  • Mfr. Model # 38C830
  • UNSPSC # 41103801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Includes Motor, Chuck And Power Supply
  • HP 0.06666666666666667
  • Material Stainless Steel, Molded Nylon
  • Item Overhead Stirrer
  • Overall Height 9.75"
  • Overall Length 11"
  • Special Features Compact
  • Volume 5 gal.
  • Operating Speed 40 - 2,000 RPM
  • Power Required 100 to 240V
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list