Skip Content
OVERHD EARMF X1A NRR22DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OVERHD EARMF X1A NRR22DB

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELX1A
  • Mfr. Model # X1A
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2500
  • Shipping Weight 0.735 lbs

Technical Specs

  • Noise Reduction Rating NRR 22 dB
  • Dielectric Yes
  • Ear Muff Style Over-the-Head
  • Item Earmuffs
  • Standards CSA Class A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list