!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/PUR/PVC/ABS, 31DB, CSA CLASS AL

EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/PUR/PVC/ABS, 31DB, CSA CLASS AL

3M PELTOR

EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/PUR/PVC/ABS, 31DB, CSA CLASS AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/PUR/PVC/ABS, 31DB, CSA CLASS AL

EARMUFFS, OVER-THE-HEAD, RIGID, BLK, FOAM/PUR/PVC/ABS, 31DB, CSA CLASS AL

3M PELTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PELX5A
  • Mfr. Model # X5A
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 1269
  • Shipping Weight 0.95 lbs

Product Details

These X Series over-the-head rigid earmuffs are one-size-fits-most and come in black. They have cushions, cups and bands made of foam/PUR/PVC, ABS, and acetal/stainless steel/PP/TPE respectively. The noise reduction rating is 31 decibels and meets the CSA Class AL standard. They feature earcup liners, earcup pivot points, and a wire headband.

Technical Specs

  • Item Earmuffs
  • Noise Reduction Rating 31 dB
  • Cushion Material Foam, Polyurethane, PVC
  • Series X Series
  • Standards CSA Class AL
  • Band Colour Black
  • Cup Material ABS
  • Weight 0.7 lb
  • Earmuff Style Over-the-Head
  • Dielectric Yes
  • Cup Colour Black
  • Earmuff Type Rigid
  • Replacement Pad Grainger Part Number 21DE28
  • Band Material Acetal, Polyester, Polypropylene, Stainless Steel, TPE
  • Features Earcup Liners, Earcup Pivot Points, Wire HeadBand
  • Electrically Insulated Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list