Skip Content
OVERDRIVE KIT FOR CORDLESS 6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERDRIVE KIT FOR CORDLESS 6PC

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL00706
  • Mfr. Model # 00706
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.626 lbs

Product Details

Designed for Cordless Drills for Extended Battery Life. Brad Point and Unique Chamfered Lead-In Edge for Smooth Starts and Fast Cuts. Clean Cutting for Finished Holes. Induction Hardened Steel Construction and Precision Ground Cutting Edges for Durability and Accuracy. Perfectly Concentric for Even and Easy Cutting of Accurately Sized Holes.

Technical Specs

  • For Use With Power Drill, Cordless Drill
  • Item Wood Drilling Bit
  • Material High-carbon Steel
  • Includes Wood Boring Bit
  • Number of Pieces 6
  • Overall Length 6-1/2"
  • Shank Size 1/4"
  • Bit Dia. 1/2",5/8",3/4",7/8",1",1-1/4"
  • Drill Style Speedbor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List