!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVERDRIVE BIT FOR CORDLESS 5/8IN

OVERDRIVE BIT FOR CORDLESS 5/8IN

WOODOWL

OVERDRIVE BIT FOR CORDLESS 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERDRIVE BIT FOR CORDLESS 5/8IN

OVERDRIVE BIT FOR CORDLESS 5/8IN

WOODOWL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OWL00701
  • Mfr. Model # 00701
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.201 lbs

Product Details

Designed for Cordless Drills for Extended Battery Life. Brad Point and Unique Chamfered Lead-In Edge for Smooth Starts and Fast Cuts. Clean Cutting for Finished Holes. Induction Hardened Steel Construction and Precision Ground Cutting Edges for Durability and Accuracy. Perfectly Concentric for Even and Easy Cutting of Accurately Sized Holes.

Technical Specs

  • Item Wood Drilling Bit
  • Shank Size 1/4"
  • For Use With Power Drill, Cordless Drill
  • Includes Wood Boring Bit
  • Drill Style Speedbor
  • Overall Length 6-1/2"
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list