Skip Content
OVERBOOTS RUBBER BK 10IN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERBOOTS RUBBER BK 10IN MED

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG1400MED
  • Mfr. Model # 1400MED
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2647
  • Shipping Weight 2.18 lbs

Product Details

Injection molded, seamless construction. Excellent tensile strength. Will not crack or stiffen in the coldest of weather. Deep cleated outsole for good slip resistance and longer wear. Heavy-duty heel kick-off cleat. Sturdy molded in rubber button on boot styles. More material in heel, toe, and sole for longer wear.

Technical Specs

  • Size Medium (Sizes 8 - 9-1/2)
  • Colour Black
  • Height 10"
  • Item Overboots
  • Resists Acids, Alcohols, Bases, Diluted Water Solutions
  • Waterproof Yes
  • Closure Type Button Tab
  • Shank Material Natural Rubber
  • Gender Men's
  • Toe Type Plain
  • Midsole Material Natural Rubber
  • Metatarsal Guard No
  • Upper Material Natural Rubber
  • Outsole Material Natural Rubber
  • Fits Shoe Size 8 to 9
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List