Skip Content
OVERBOOTS,PVC,10 IN,TREAD GRIT,BLK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERBOOTS,PVC,10 IN,TREAD GRIT,BLK,

WINTER WALKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34A991
  • Mfr. Model # 34A991
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Item Overboots
  • Size XL
  • Waterproof Yes
  • Resists Slips
  • Closure Type Slip On
  • Shank Material Rubber
  • Gender Men's
  • Upper Material PVC
  • Toe Type Plain
  • Midsole Material PVC
  • Outsole Material Aluminum Oxide
  • Fits Shoe Size 10 to 11-1/2
  • Metatarsal Guard No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List