Skip Content
OVERBOOTS,PVC,10 IN,TREAD GRIT,BLK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERBOOTS,PVC,10 IN,TREAD GRIT,BLK,

WINTER WALKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34A989
  • Mfr. Model # 34A989
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Item Overboots
  • Size M
  • Closure Type Slip On
  • Resists Slips
  • Waterproof Yes
  • Shank Material Rubber
  • Gender Men's
  • Upper Material PVC
  • Toe Type Plain
  • Midsole Material PVC
  • Outsole Material Aluminum Oxide
  • Metatarsal Guard No
  • Fits Shoe Size 6 to 7
  • Footwear Sole Pattern Grit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list