OVERBOOTS DIELECTRIC 12 IN SIZE 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERBOOTS DIELECTRIC 12 IN SIZE 17

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL21406-170
  • Mfr. Model # 21406-170
  • UNSPSC # 46182103
  • CATALOGUE PAGE # 2345
  • Shipping Weight 7.0 lbs

Product Details

Arc flash overboot, full cut 12 inch high, size 17.

Technical Specs

  • Height 14"
  • Colour Red/Black
  • Item Dielectric Overboots
  • Material Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware
  • Size 17
  • Standards ASTM F1117 and ASTM F1116 at 20 kV
  • Gender Men's
  • Closure Type (1) Buckle
  • Footwear Sole Pattern Anti-Skid Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list