Skip Content
OVERBOOTS DIELECTRIC 12 IN SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERBOOTS DIELECTRIC 12 IN SIZE 11

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL21406-110
  • Mfr. Model # 21406-110
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2345
  • Shipping Weight 7.0 lbs

Product Details

Arc flash overboot, full cut 12 inch high, size 11.

Technical Specs

  • Colour Red/Black
  • Item Dielectric Overboots
  • Height 14"
  • Material Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware
  • Size 11
  • Standards ASTM F1117 and ASTM F1116 at 20 kV
  • Closure Type (1) Buckle
  • Gender Men's
  • Footwear Sole Pattern Anti-Skid Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list