Skip Content
OVERBOOT,MENS,11,4-BUCKLE,BLK,RUBBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERBOOT,MENS,11,4-BUCKLE,BLK,RUBBE

TALON TRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2AG21
  • Mfr. Model # 2AG21
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Height 12"
  • Item Overboots
  • Colour Black
  • Size 11
  • Waterproof Yes
  • Closure Type 4-Buckle
  • Toe Type Plain
  • Gender Men's
  • Shank Material Rubber
  • Upper Material Rubber
  • Outsole Material Rubber
  • Midsole Material Rubber
  • Fits Shoe Size 11
  • Metatarsal Guard No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List