OVERALLS ELECTRA SZ XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OVERALLS ELECTRA SZ XLGE

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO42122XL
  • Mfr. Model # O42122XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Item Arc Flash Rain Overall
  • Colour Hi-Vis Lime Yellow
  • Includes Reflective Striping, Heavy Duty Quick Release Suspender Buckles
  • Number of Pockets 0
  • Seam Style Sealed
  • Material Flame Resistant Nomex(R) PVC
  • Size XL
  • Thickness 0.17mm
  • Resists Water
  • Hazard Risk Category (HRC) 1
  • Closure Type Zipper, Storm Flap
  • Standards ASTM F1891
  • Fits Chest Size 62"
  • ATPV Rating 7.0 cal/cm²
  • Inseam 31"
  • Fits Waist Size 54"
  • Gender Men's
  • Liner Material PVC
  • ANSI Class 107-2010 Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list