OVERALLS ELECTRA SZ 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OVERALLS ELECTRA SZ 3XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO42122-3XL
  • Mfr. Model # O42122-3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Colour Hi-Vis Lime Yellow
  • Includes Reflective Striping, Heavy Duty Quick Release Suspender Buckles
  • Item Arc Flash Rain Overall
  • Number of Pockets 0
  • Seam Style Sealed
  • Material Flame Resistant Nomex(R) PVC
  • Size 3XL
  • Thickness 0.17mm
  • Resists Water
  • Standards ASTM F1891
  • ATPV Rating 7.0 cal/cm²
  • Closure Type Zipper, Storm Flap
  • Inseam 32"
  • Hazard Risk Category (HRC) 1
  • Fits Chest Size 50" - 52"
  • Fits Waist Size 62"
  • Liner Material PVC
  • Gender Men's
  • ANSI Class 107-2010 Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list