Skip Content
OVERALLS ELECTRA SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OVERALLS ELECTRA SZ 2XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO42122-2XL
  • Mfr. Model # O42122-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Includes Reflective Striping, Heavy Duty Quick Release Suspender Buckles
  • Item Arc Flash Rain Overall
  • Number of Pockets 0
  • Material Flame Resistant Nomex(R) PVC
  • Colour Hi-Vis Lime Yellow
  • Seam Style Sealed
  • Size 2XL
  • Thickness 0.17mm
  • Resists Water
  • Closure Type Zipper, Storm Flap
  • ATPV Rating 7.0 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Standards ASTM F1891
  • Fits Waist Size 58"
  • Liner Material PVC
  • Fits Chest Size 52" - 54"
  • Inseam 32"
  • Gender Men's
  • ANSI Class 107-2010 Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list