OVERALLS CSA INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALLS CSA INSULATED BIB

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75472-2XL-NVY
  • Mfr. Model # S75472-2XL-NVY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 5.0 lbs

Product Details

CSA lined bib overall. Fabric: 12 oz. 100% cotton duck. Lining: quilted 6 oz. polyester insulation. 3M(TM) Scotchlite(TM) reflective material with 4 inch yellow backing. Seam-sealed waterproof double knees and seat. Exclusive double front legs. Delrin zipper front closure with outside fly and hidden snaps. Turned hem allows for 3 inch leg extension. Elasticized adjustable shoulder straps. Chest pocket with pencil slot and cell phone pocket. CSA Z96-09 compliant Class 1 Level 2.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list