Skip Content
OVERALLS CSA INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS CSA INSULATED BIB

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75471L-NVY
  • Mfr. Model # S75471L-NVY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 5.0 lbs

Product Details

CSA lined bib overall. Fabric: 12 oz. 100% cotton duck. Lining: quilted 6 oz. polyester insulation. 3M(TM) Scotchlite(TM) reflective material with 4 inch yellow backing. Seam-sealed waterproof double knees and seat. Exclusive double front legs. Delrin zipper front closure with outside fly and hidden snaps. Turned hem allows for 3 inch leg extension. Elasticized adjustable shoulder straps. Chest pocket with pencil slot and cell phone pocket. CSA Z96-09 compliant Class 1 Level 2.

Technical Specs

  • Colour Navy
  • Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List