OVERALLS BIB WELD LEATHER BROWN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OVERALLS BIB WELD LEATHER BROWN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBL-BR-L
  • Mfr. Model # WBL-BR-L
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 850
  • Shipping Weight 3.35 lbs

Product Details

Welding bib overall. Split leather cowhide construction offers excellent protection and durability. Bib style for ease of movement and welder comfort. Colour: Brown. Large.

Technical Specs

  • Item Bib Pants
  • Colour Brown
  • Material Leather
  • Closure Type Snap
  • Fits Waist Size 47"