Skip Content
OVERALLS BIB QUILTED POLY BROWN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OVERALLS BIB QUILTED POLY BROWN 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBQ5BR2XL
  • Mfr. Model # WBQ5BR2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 4.2 lbs

Product Details

Brown bib overalls. Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartment chest pocket. 2 waist and 2 back pockets. Hammer loop and leg tool pockets. Double reinforced knees. 2X-Large.

Technical Specs

  • Colour Desert Sand Brown
  • Item Bib Overall
  • Material Cotton Duck
  • Closure Type Zipper
  • Lining Material 100% Nylon
  • Fabric Weight 11 oz.
  • Gender Unisex
  • Hammer Loop Yes
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list