Skip Content
OVERALLS BIB QUILTED NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OVERALLS BIB QUILTED NAVY S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBQ5NY-S
  • Mfr. Model # WBQ5NY-S
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2311
  • Shipping Weight 2.8 lbs

Product Details

Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartment chest pocket. 2 waist and 2 back pockets. Hammer loop and leg tool pockets. Double reinforced knees. Navy Blue. Small.

Technical Specs

  • Closure Type Zipper
  • Colour Navy
  • Item Bib Overall
  • Material Cotton Duck
  • Lining Material 100% Nylon
  • Gender Unisex
  • Fabric Weight 11 oz.
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list