OVERALLS BIB QUILTED NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OVERALLS BIB QUILTED NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBQ5NY2X
  • Mfr. Model # WBQ5NY2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 3.14 lbs

Product Details

Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartment chest pocket. 2 waist and 2 back pockets. Hammer loop and leg tool pockets. Double reinforced knees. Navy Blue. 2X-Large.

Technical Specs

  • Item Bib Overall
  • Colour Navy
  • Material Cotton Duck
  • Closure Type Zipper
  • Lining Material 100% Nylon
  • Fabric Weight 11 oz.
  • Gender Unisex
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list