Skip Content
OVERALLS BIB LEG REFLECT BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS BIB LEG REFLECT BLACK S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP2BK-S
  • Mfr. Model # WBP2BK-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2305
  • Shipping Weight 2.2 lbs

Product Details

Cotton duck, waterproof, polyester fiberfill, front zipper with storm fly, ankle to hip leg zippers, ruler and pliers pocket (right back leg), reinforced hip pockets, hand warmer chest pockets, double knee patches, waterproof seat barrier, cell phone pocket inside left chest and back. Reflective strips on leg. Small.

Technical Specs

  • Colour Black
  • Item Bib Overall
  • Material 100% Cotton Duck
  • Closure Type Zipper
  • Fits Waist Size 28" - 30"
  • Lining Material 100% Polyester
  • Fabric Weight 12 oz.
  • Inseam 31"
  • Gender Unisex
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list