Skip Content
OVERALLS BIB DUCK REFLCTVE NAVY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OVERALLS BIB DUCK REFLCTVE NAVY XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBQ5NYR-XL
  • Mfr. Model # WBQ5NYR-XL
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2305
  • Shipping Weight 3.19 lbs

Product Details

Reflective bib overalls - cotton duck. Leg zipper to the knee for easy on/off. High back with elastic suspenders for ease of movement. 2 compartment chest pockets: 2 waist, 2 back. Hammer loop and leg tool pockets. Double reinforced knees. Reflective stripe around leg cuffs. Lined. X-Large.

Technical Specs

  • Colour Navy
  • Closure Type Zipper
  • Item Bib Overall
  • Lining Material 100% Nylon
  • Material Cotton Duck
  • Fabric Weight 11 oz.
  • Gender Unisex
  • Hammer Loop Yes
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list