OVERALLS BIB DUCK HYDRO 10OZ 2XL RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALLS BIB DUCK HYDRO 10OZ 2XL RE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI914-2XL-NY
  • Mfr. Model # 914-2XLR-NAY
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2308
  • Shipping Weight 3.3 lbs

Product Details

Insulated hydro duck bib overall, brown color, 2XL size. 100% cotton duck, lined with 8 oz. 100% polyester, two-way front closure zipper, elastic suspenders with adjustable clip and button, two front pockets with flap, elastic waist band.

Technical Specs

  • Colour Navy
  • Fabric Weight 10 oz.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list