Skip Content
OVERALLS BIB DESERT SAND BROWN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS BIB DESERT SAND BROWN XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1H179
  • Mfr. Model # 1H179
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

Men's cotton duck bib overalls. Desert sand brown.Reinforced knee. Nylon lining. 4 outside pockets. Suspender button loop. Buttons waist closure. X-Large.

Technical Specs

  • Colour Desert Sand Brown
  • Item Bib Overall
  • Lining Material Nylon
  • Material Cotton Duck
  • Fits Waist Size 40" - 42"
  • Inseam 30"
  • Closure Type Buttons
  • Hammer Loop Yes
  • Number of Outside Pockets 4
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list