Skip Content
OVERALLS BIB COTTON FR NAVY XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS BIB COTTON FR NAVY XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWB3FRNY-XS
  • Mfr. Model # WB3FRNY-XS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 850
  • Shipping Weight 2.0 lbs

Product Details

Welder's navy bib overall. Washable. 9 oz. Flame retardant cotton. Bib pocket, 2 side pockets. Adjustable straps with brass buckles. X-Small.

Technical Specs

  • Colour Navy
  • Fabric Weight 9 oz.
  • Closure Type Brass Suspender Clip
  • Material Flame-Retardant Cotton
  • Gender Men's
  • Item Bib Overall
  • Number of Outside Pockets 3
  • Fits Waist Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list