Skip Content
OVERALLS BIB COTTON FR NAVY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS BIB COTTON FR NAVY XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWB3FRNY-XL
  • Mfr. Model # WB3FRNY-XL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 850
  • Shipping Weight 2.0 lbs

Product Details

Welder's navy bib overall. Washable. 9 oz. Flame retardant cotton. Bib pocket, 2 side pockets. Adjustable straps with brass buckles. X-Large.

Technical Specs

  • Colour Navy
  • Material Flame-Retardant Cotton
  • Item Bib Overall
  • Closure Type Brass Suspender Clip
  • Fabric Weight 9 oz.
  • Fits Waist Size 49-1/2"
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list