OVERALLS BIB COTTON FR NAVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALLS BIB COTTON FR NAVY 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWB3FRNY3X
  • Mfr. Model # WB3FRNY3X
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 850
  • Shipping Weight 2.0 lbs

Product Details

Welder's navy bib overall. Washable. 9 oz. Flame retardant cotton. Bib pocket, 2 side pockets. Adjustable straps with brass buckles. 3X-Large.

Technical Specs

  • Colour Navy
  • Material Flame-Retardant Cotton
  • Item Bib Overall
  • Gender Men's
  • Fabric Weight 9 oz.
  • Fits Waist Size 58"
  • Closure Type Brass Suspender Clip
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list