Skip Content
OVERALLS BIB ARC FLASH 40CAL/CM2 XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS BIB ARC FLASH 40CAL/CM2 XL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACB4030GY-XL
  • Mfr. Model # ACB4030GY-XL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.0 lbs

Product Details

Arc flash protective bib overall, adjustable gusset on pant cuffs, meets NFPA 70E, size X-large, colour gray.

Technical Specs

  • Colour Gray
  • Item Bib Overalls
  • Material Cotton
  • Standards ASTM F1506, NFPA 70E
  • Closure Type Hook
  • ATPV Rating 40.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Fits Waist Size 40" - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list