!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVERALLS BIB 8 CAL NAVY BLUE EXTRA

OVERALLS BIB 8 CAL NAVY BLUE EXTRA

SALISBURY

OVERALLS BIB 8 CAL NAVY BLUE EXTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERALLS BIB 8 CAL NAVY BLUE EXTRA

OVERALLS BIB 8 CAL NAVY BLUE EXTRA

SALISBURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SALACB830BLXL
  • Mfr. Model # ACB830BLXL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

8 cal/cm2 ATPV ratings. Made from arc flash resistant, Indura Ultra Soft(R). Sewn with Nomex(R) thread. Integrated heavy-duty suspenders. Relaxed cut for greater mobility. 30 inch inseam. Adjustable hook and pile waist straps. Bib front added protection. Adjustable gussets on pant cuffs. Meets current CSA Z462 and NFPA 70E standards and the flammability requirements for ASTM F1506. CE 0120 certified.

Technical Specs

  • Item Bib Overalls
  • Closure Type Hook
  • Inseam 30"
  • Standards ASTM F1506, NFPA 70E
  • ATPV Rating 8.0 cal/cm²
  • Colour Navy Blue
  • Size X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list