OVERALLS ARTIC BLK DUCK W/REFL XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALLS ARTIC BLK DUCK W/REFL XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI903ART-XLT
  • Mfr. Model # 903ART-XLT-BLK
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2315
  • Shipping Weight 5.25 lbs

Product Details

Deluxe artic hydro duck bib-overall, adjustable elastic suspenders, 7 pockets, 3M Scothlite(TM), color black, size xlarge tall.

Technical Specs

  • Colour Black
  • Fabric Weight 10 oz.
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list