Skip Content
OVERALLS ARTIC BLK DUCK W/REFL  2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALLS ARTIC BLK DUCK W/REFL 2XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI903ART-XXLT
  • Mfr. Model # 903ART-XXLT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2315
  • Shipping Weight 5.25 lbs

Product Details

Deluxe artic hydro duck bib-overall, adjustable elastic suspenders, 7 pockets, 3M Scothlite(TM), color black, size xxlarge tall.

Technical Specs

  • Colour Black
  • Fabric Weight 10 oz.
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list