OVERALL,XL SZ,BLUE,UNISEX,NYLON,BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALL,XL SZ,BLUE,UNISEX,NYLON,BUCKLES

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO22001XL
  • Mfr. Model # O22001-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.08 lbs

Technical Specs

  • Colour Blue
  • Material Nylon
  • Item Overall
  • Seam Style Sealed
  • Number of Pockets 0
  • Closure Type Buckles
  • Size X-Large
  • Resists Oils, Salts
  • Thickness 0.25mm
  • Fits Waist Size 54"
  • Fabric Weight 5.5 oz.
  • Inseam 31"
  • Gender Unisex
  • Liner Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list