OVERALL,SMALL,BLUE,UNISEX,NYLON,BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALL,SMALL,BLUE,UNISEX,NYLON,BUCKLES

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO22001SM
  • Mfr. Model # O22001-SM
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material Nylon
  • Colour Blue
  • Item Overall
  • Number of Pockets 0
  • Size Small
  • Seam Style Sealed
  • Thickness 0.25mm
  • Closure Type Buckles
  • Fabric Weight 5.5 oz.
  • Resists Oils, Salts
  • Inseam 28"
  • Gender Unisex
  • Fits Waist Size 42-1/2"
  • Liner Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list