Skip Content
OVERALL,LARGE,BLUE,UNISEX,NYLON,BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALL,LARGE,BLUE,UNISEX,NYLON,BUCKLES

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO22001LG
  • Mfr. Model # O22001-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.08 lbs

Technical Specs

  • Item Overall
  • Colour Blue
  • Material Nylon
  • Number of Pockets 0
  • Seam Style Sealed
  • Size Large
  • Resists Oils, Salts
  • Thickness 0.25mm
  • Closure Type Buckles
  • Fabric Weight 5.5 oz.
  • Gender Unisex
  • Liner Material Polyurethane
  • Inseam 30"
  • Fits Waist Size 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list