Skip Content
OVERALL BIB YELLOW XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OVERALL BIB YELLOW XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR911YW-XS
  • Mfr. Model # 911YW-XS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Heavy-duty suspenders with 2 inch 3M relective strips around legs and waist. Outer is fluorescent yellow. Meets CSA standards when worn complete.

Technical Specs

  • Material 100% Polyester
  • Colour High Visibility Yellow
  • Item Bib Overall
  • Standards CSA Z96-09, Class 3, Level 2
  • Gender Unisex
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list