Skip Content
OVERALL BIB YELLOW L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OVERALL BIB YELLOW L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR911YW-LGE
  • Mfr. Model # 911YW-LGE
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Product Details

Heavy-duty suspenders with 2 inch 3M relective strips around legs and waist. Outer is fluorescent yellow. Meets CSA standards when worn complete.

Technical Specs

  • Item Bib Overall
  • Material 100% Polyester
  • Standards CSA Z96-09, Class 3, Level 2
  • Colour High Visibility Yellow
  • Number of Outside Pockets 3
  • Gender Unisex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list