Skip Content
OVERALL BIB UNLINED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALL BIB UNLINED DUCK

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTR01BRN-W38L32
  • Mfr. Model # R01BRN-W38L32
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2307
  • Shipping Weight 2.825 lbs

Product Details

R01 Men's Duck Bib Overall - Unlined. 12 oz., firm-hand, 100% ring-spun cotton duck. Adjustable front-elastic suspenders. Double knees with cleanout bottoms that accommodate knee pads. Triple-stitched main seams. Also available in black and other leg leng

Technical Specs

  • Fabric Weight 12 oz.
  • Gender Men's
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list