!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVERALL BIB UNLINED DUCK

OVERALL BIB UNLINED DUCK

CARHARTT

OVERALL BIB UNLINED DUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERALL BIB UNLINED DUCK

OVERALL BIB UNLINED DUCK

CARHARTT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHTR01BRN-W30L32
  • Mfr. Model # R01BRN-W30L32
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.554 lbs

Product Details

R01 Men's Duck Bib Overall - Unlined. 12 oz., firm-hand, 100% ring-spun cotton duck. Adjustable front-elastic suspenders. Double knees with cleanout bottoms that accommodate knee pads. Triple-stitched main seams. Also available in black and other leg leng

Technical Specs

  • Gender Men's
  • Number of Outside Pockets 4
  • Fabric Weight 12 oz.
  • Size 30 Waist/32 Leg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list