OVERALL BIB UNLINED DUCK SNDSTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALL BIB UNLINED DUCK SNDSTN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTR06BRN-W42L32
  • Mfr. Model # R06BRN-W42L32
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2307
  • Shipping Weight 2.9 lbs

Product Details

R06 Men's Sandstone Bib Overall - Unlined. 12 oz. 100% cotton sandstone duck. Adjustable front-elastic suspenders. Double knees with cleanout bottoms that accommodate knee pads. Triple-stitched main seams. Also available in dark brown and other waist and

Technical Specs

  • Fabric Weight 12 oz.
  • Gender Men's
  • Hammer Loop Yes
  • Number of Outside Pockets 9

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list