Skip Content
OVERALL BIB ORANGE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OVERALL BIB ORANGE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR911OR-XL
  • Mfr. Model # 911OR-XL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Heavy-duty suspenders with 2 inch 3M relective strips around legs and waist. Outer is fluorescent orange. Meets CSA standards when worn complete.

Technical Specs

  • Colour High Visibility Yellow
  • Material 100% Polyester
  • Item Bib Overall
  • Gender Unisex
  • Number of Outside Pockets 3
  • Standards CSA Z96-09, Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list