Skip Content
OVERALL BIB ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OVERALL BIB ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR911OR-MED
  • Mfr. Model # 911OR-MED
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

Heavy-duty suspenders with 2 inch 3M relective strips around legs and waist. Outer is fluorescent orange. Meets CSA standards when worn complete.

Technical Specs

  • Item Bib Overall
  • Colour High Visibility Yellow
  • Material 100% Polyester
  • Gender Unisex
  • Standards CSA Z96-09, Class 3, Level 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list