OVERALL BIB ORANGE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OVERALL BIB ORANGE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR911OR4XL
  • Mfr. Model # 911OR4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Heavy-duty suspenders with 2 inch 3M relective strips around legs and waist. Outer is fluorescent orange. Meets CSA standards when worn complete.

Technical Specs

  • Colour High Visibility Yellow
  • Item Bib Overall
  • Material 100% Polyester
  • Number of Outside Pockets 3
  • Standards CSA Z96-09, Class 3, Level 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list