OVERALL BIB ARCTIC BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALL BIB ARCTIC BLACK M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTH2
  • Mfr. Model # 2KTH2
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

Men's black arctic bib overall. Made of 12 oz., 1000-Denier Cordura(R) nylon. Polyester lining. Suspender button loop closure. Side leg snap closure. 10 outside pockets. Snap button closure. Medium.

Technical Specs

  • Colour Black
  • Item Bib Overall
  • Material 1000D Cordura(R) Nylon
  • Closure Type Buttons
  • Lining Material Polyester
  • Fabric Weight 12 oz.
  • Fits Waist Size 38-3/4"
  • Inseam 30"
  • Gender Men's
  • Number of Outside Pockets 10
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list