Skip Content
OVERALL,6XL SZ,GOLD,UNISEX,NYLON,BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERALL,6XL SZ,GOLD,UNISEX,NYLON,BUCKLES

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO22007-6XL
  • Mfr. Model # O22007-6X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Overall
  • Colour Gold
  • Material Nylon
  • Number of Pockets 0
  • Size 6X-Large
  • Thickness 0.25mm
  • Seam Style Sealed
  • Fabric Weight 5.5 oz.
  • Closure Type Buckles
  • Resists Oils, Salts
  • Fits Waist Size 74"
  • Inseam 33-1/2"
  • Liner Material Polyurethane
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list