OVERALL,4XL SZ,BLUE,UNISEX,NYLON,BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERALL,4XL SZ,BLUE,UNISEX,NYLON,BUCKLES

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO22001-4XL
  • Mfr. Model # O22001-4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Blue
  • Item Overall
  • Material Nylon
  • Number of Pockets 0
  • Size 4X-Large
  • Thickness 0.25mm
  • Seam Style Sealed
  • Closure Type Buckles
  • Resists Oils, Salts
  • Fabric Weight 5.5 oz.
  • Fits Waist Size 66"
  • Gender Unisex
  • Inseam 32"
  • Liner Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list