OVEN PROBE TYPE K TYPE K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVEN PROBE TYPE K TYPE K

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEX9
  • Mfr. Model # 3PEX9
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range (F) -100 Degrees to 600 Degrees
  • Use Air and Gases
  • Temp. Range (C) -73 Degrees to 316 Degrees
  • Item Air Temperature Probe
  • Probe Length 2-10/77"
  • Manufacturers Warranty Length 1 yr.
  • Primary Measuring Element Thermocouple
  • Probe Type Air Temperature Probe
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Connection Type Type K Mini
  • Probe Contact Material Stainless Steel
  • Probe Wire Length 3 ft. 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list