Skip Content
OVEN PORTABLE TYPE 1 120V 10LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVEN PORTABLE TYPE 1 120V 10LB CAP

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205500
  • Mfr. Model # 1205500
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 869
  • Shipping Weight 13.0 lbs

Product Details

Portable welding rod oven. Type1, 120 V AC/DC at 75 watts, electrode capacity 10 pounds, thermostat preset to 300 Degrees F (149 Degrees C), provides even continuous heat, removable power cord with locking inlet, insulated latching lid, high visibility powder coated finish.

Technical Specs

  • Type Type 1
  • Voltage 100-240 Volts - Single Phase
  • Insulation Thickness (In.) 1-1/2"
  • Item Portable Welding Oven
  • Capacity (Lb.) 10
  • Temp. Range 300 deg F
  • Insulation Fiberglass Bat
  • Standards CE
  • Chamber Depth (In.) 19-3/4
  • Heating Elements 60 W
  • Chamber Dia. (In.) 2.874

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list