Skip Content
OVEN PORTABLE TY5 120/240V 50LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVEN PORTABLE TY5 120/240V 50LB CAP

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205520
  • Mfr. Model # 1205520
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 869
  • Shipping Weight 46.5 lbs

Product Details

Portable rod oven. Type 5, 120/240 VAC at 300 watts, electrode capacity 50 pounds, adjustable thermostat, 100 Degrees to 300 Degrees F (38 Degrees to 149 Degrees C), at-a-glance digital thermometer, removable power cord with locking inlet, insulated latching lid, high visibility powder coated finish.

Technical Specs

  • Voltage 120/240 VAC
  • Type 5 (w/Wheels)
  • Capacity (Lb.) 50
  • Item Portable Welding Oven
  • Temp. Range 100 - 300 Degrees F
  • Insulation Fiberglass
  • Insulation Thickness (In.) 1-1/2
  • Heating Elements 300W Wire Wrap
  • Chamber Dia. (In.) 8.000
  • Chamber Depth (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list