OVEN PORT TYPE2 120/240V 20LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVEN PORT TYPE2 120/240V 20LB CAP

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205512
  • Mfr. Model # 1205512
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 869
  • Shipping Weight 19.0 lbs

Product Details

Portable rod oven. Type 2, 120/240 VAC at 150 watts, electrode capacity 20 pounds, adjustable thermostat, 100 Degrees to 300 Degrees F (38 Degrees to 149 Degrees C), removable power cord with locking inlet, insulated latching lid, high visibility powder coated finish.

Technical Specs

  • Voltage 100 - 240 VAC/DC
  • Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list